missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Synergy Non-Sterile Nitrile Gloves
Description
- Resistant to a range of chemicals
- Powder, sulphur and accelerator free
- Beaded cuff
- Easy double-donning
- Non-particulating EasyTear packaging
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
- Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425
- Processed in an NEBB certified ISO Class 4 environment
- Complies with the requirements of European Glove Standards EN420:2003 +A1:2009, EN374-1:2016, EN374-5:2016 and EN421:2010
- Physical properties comply with European Medical Glove Standard EN455-2:2015
- Suitable for contact with dry, alcoholic and acidic foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006
Specifications
Specifications
| Cleanroom Class | Class 10 (ISO 4) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | Green |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 0.17 mil |
| Finger Thickness (Metric) | 0.17 mm |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Nitrile |
| Show More |
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.