missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves
Sterile RABS/isolator gloves are manufactured from nitrile with low levels of particles and excellent ESD properties. Designed for use in injectable manufacturing and pharmaceutical production areas.
Supplier: Ansell GGL36NIT59
Alert:
N/A
Description
- ASTM D6978-05 compliance: Cytotoxic drug and chemical resistance
- 100% water leak tested: Assured glove integrity
- SAL (Sterility Assurance Level) of 10-6: Ultra-clean sterile hand protection
Specifications
| No | |
| CE 0598, EN 420:2003 + A1:2009; Category III, EN 421, EN ISO 374-5 VIRUS, EN ISO 374-1:2016 Type A, EN 388:4101X, EN 455 | |
| Class 10 (ISO 4) | |
| 24 mil | |
| Ambidextrous | |
| Yes | |
| 20 mil | |
| Isolator Gloves | |
| Sterile | |
| -10°C to 120°C | |
| 0.50 mm | |
| Smooth | |
| GGL36NIT59 | |
| 30.4 cm | |
| 14°F | |
| 33 in. | |
| 5.1 in. |
| ASTM D6978 | |
| Yes | |
| White | |
| 0.60 mm | |
| Laboratory | |
| Nitrile | |
| 0.50 mm | |
| 9.75 | |
| 14°F to 248°F | |
| 20 mil | |
| Life Sciences, Healthcare, Electronics | |
| ISO 11137-1 | |
| 12 in. | |
| BIOCLEAN™ GGL36NIT59 | |
| -10°C | |
| 84 cm | |
| 129 mm |
N/A