missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves

Catalog No. p-7162829
Change view
Click to view available options
Port Size (English):
8 in.
10 in.
12 in.
Port Size (Metric):
20.3 cm
25.4 cm
30.4 cm
Model:
GGL10NIT59
GGL20NIT59
GGL36NIT59
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size (English) Port Size (Metric) Model
19500916 8 in. 20.3 cm GGL20NIT59
19501198 10 in. 25.4 cm GGL10NIT59
19500802 12 in. 30.4 cm GGL36NIT59
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
N/A
Catalog No. 19500916 Supplier Ansell Supplier No. GGL20NIT59
Only null left
N/A

Sterile RABS/isolator gloves are manufactured from nitrile with low levels of particles and excellent ESD properties. Designed for use in injectable manufacturing and pharmaceutical production areas.

  • ASTM D6978-05 compliance: Cytotoxic drug and chemical resistance
  • 100% water leak tested: Assured glove integrity
  • SAL (Sterility Assurance Level) of 10-6: Ultra-clean sterile hand protection

Specifications

ASTM F739 No
Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009; Category III, EN 421, EN ISO 374-5 VIRUS, EN ISO 374-1:2016 Type A, EN 388:4101X, EN 455
Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Color White
Finger Thickness (English) 24 mil
Finger Thickness (Metric) 0.60 mm
Hand Ambidextrous
Laboratory/Cleanroom Use Laboratory
Latex Free Yes
Material Nitrile
Palm Thickness (English) 20 mil
Palm Thickness (Metric) 0.50 mm
Product Type Isolator Gloves
Size 9.75
Sterility Sterile
Temperature (English) Max. 14°F to 248°F
Temperature (Metric) Max -10°C to 120°C
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
For Use With (Application) Life Sciences, Healthcare, Electronics
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 11137-1
Model GGL20NIT59
Port Size (English) 8 in.
Port Size (Metric) 20.3 cm
Series BIOCLEAN™ GGL36NIT59
Temperature (English) Min 14°F
Temperature (Metric) Min. -10°C
Length (English) 33 in.
Length (Metric) 84 cm
Diameter (English) Cuff 5.1 in.
Diameter (Metric) Cuff 129 mm
Show More Show Less

N/A