missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean-D™ BDLC Sterile Lab Coats
Manufactured from antistatic lightweight CleanTough material and features press stud fastenings, open cuffs, three pockets, and a rear vent.
Supplier: Ansell ASLSBDLCM
Description
- Lightweight CleanTough material
- Press stud fastening
- Open cuffs and rear vent
- Three deep pockets
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| White | |
| Open | |
| Sterile | |
| Knee-length | |
| Yes | |
| Bound | |
| EN 1149-5, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 14325 | |
| Not Autoclavable |
| Medium | |
| Polyethylene, Non-Woven Polypropylene Laminate | |
| Snaps | |
| Limited-use | |
| Abrasion, Tears, Liquids, Chemicals | |
| 3 | |
| S-BDLC | |
| ASTM F739, ISO 11137-1 | |
| Laboratory, Research, Veterninary Services | |
| Bound Seams, Single Needle Stitching |