missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Chem Prep Sterile Mat S-BCPM
Sterile three-layered preparation mat features leak-proof properties and superb absorption.
$578.85
Specifications
| Absorbancy | Highly absorbant |
|---|---|
| Certifications/Compliance | Manufactured in a facility holding ISO 9001:2008 certifications; Processed in an NEBB certified ISO Class 5 environment |
| Color | Blue |
| Material | Polyolefin |
| Type | Adhesive Floor Mat |
Alert:
N/A
Description
- Three-layered construction: For highly leak-proof absorbency
- Gamma irradiation sterilization: Suitable for use in an ISO 5 cleanroom
- Manufactured in an ISO 9001 facility: For product quality assurance
Specifications
| Highly absorbant | |
| Blue | |
| Adhesive Floor Mat | |
| Controlled and Critical, Environments, Laboratory and Research, Production and Manufacturing |
| Manufactured in a facility holding ISO 9001:2008 certifications; Processed in an NEBB certified ISO Class 5 environment | |
| Polyolefin | |
| Single-use |
N/A