missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Chem Prep Sterile Mat S-BCPM

Catalog No. 19668277G
Change view
Click to view available options
Dimensions (L x W):
56 x 40 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19668277G 56 x 40 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 19668277G Supplier Ansell Supplier No. SBCPM5640B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

N/A

Sterile three-layered preparation mat features leak-proof properties and superb absorption.

  • Three-layered construction: For highly leak-proof absorbency
  • Gamma irradiation sterilization: Suitable for use in an ISO 5 cleanroom
  • Manufactured in an ISO 9001 facility: For product quality assurance

Specifications

Length (Metric) 56 cm
For Use With (Application) Controlled and Critical, Environments, Laboratory and Research, Production and Manufacturing
Material Polyolefin
Width (English) 16 in
Length (English) 22 in.
Type Adhesive Floor Mat
Width (Metric) 40 cm
Disposable Single-use
Quantity One piece per sealed inner PE bag; one inner bag per second PE bag; 25 double bags per sealed outer PE bag; four outer bags per lined carton (100 pieces)
Color Blue
Dimensions (L x W) 56 x 40 cm
Certifications/Compliance Manufactured in a facility holding ISO 9001:2008 certifications; Processed in an NEBB certified ISO Class 5 environment
Absorbancy Highly absorbant
Show More Show Less

N/A