missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Bioblock™ Polypropylene Deep Well Plates, U-bottom

All BioBlock™ Deep Well Plates are ideal for high volume, high throughput applications. These high-performance plates are chemical-resistant and are designed for automated robotic handling.

Supplier:  Simport™ Scientific T11045

 View more versions of this product

Catalog No. 01670708

Only null left
Explore available promotions

Description

Description

  • Footprint conforms to SBS/ANSI standards
  • High chemical stability
  • Free of RNase, DNase, pyrogens, and DNA
  • Maximum sustainable centrifuge force up to 4000 g
  • Height difference from center to angle is less than 0.4 mm
  • Models are offered with 24, 48, 96, and 384 round or square-shaped wells
  • Clear wells are available with your choice of U-shaped or V-shaped bottoms
  • Available in a variety of working volumes; from 400 μL to 3.5 mL
Specifications

Specifications

Without Lid
Regular
Clear
Robotics
2.2 mL
Non-sterile
Yes
24 Pk.
127.5 x 85.4 x 41.6 mm
Autoclavable
Microtiter
Single-use
Polypropylene
96
Round Bottom (U-well)
96 Cs.
Yes
Certified Quality
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions