missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Bioblock™ Polypropylene Deep Well Plates, U-bottom
All BioBlock™ Deep Well Plates are ideal for high volume, high throughput applications. These high-performance plates are chemical-resistant and are designed for automated robotic handling.
Supplier: Simport™ Scientific T11029
Description
- Footprint conforms to SBS/ANSI standards
- High chemical stability
- Free of RNase, DNase, pyrogens, and DNA
- Maximum sustainable centrifuge force up to 4000 g
- Height difference from center to angle is less than 0.4 mm
- Models are offered with 24, 48, 96, and 384 round or square-shaped wells
- Clear wells are available with your choice of U-shaped or V-shaped bottoms
- Available in a variety of working volumes; from 400 μL to 3.5 mL
Specifications
| Without Lid | |
| Regular | |
| Clear | |
| Robotics | |
| 4.6 mL | |
| Non-sterile | |
| Yes | |
| 24 Pk. | |
| 127.8 x 85.5 x 44.2 mm |
| Autoclavable | |
| Microtiter | |
| Single-use | |
| Polypropylene | |
| 48 | |
| Round Bottom (U-well) | |
| 96 Cs. | |
| Yes | |
| Certified Quality |