missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Mouse Tunnels™ Rodent Enrichment Device, Certified
Helps reduce boredom and aggressive behaivor
$20.57 - $22.61
Specifications
| Product Type | Mouse Tunnel |
|---|---|
| Autoclavable | Autoclavable |
| Material | Polycarbonate |
| For Use With (Application) | Helps to reduce boredom and aggressive behavior |
| Thickness (English) Wall | 0.13 in. |
Description
- Offers rodents shelter and security
- Transparency makes routine cage checks easy and fast
- When suspended with the optional stainless steel hanger (Mfr. No. K3324-WT), increases physical activity and usable floor space
- Made of high temperature polycarbonate
- Autoclavable
- Cagewasher safe
- Certified (Contaminant screened)
Specifications
| Mouse Tunnel | |
| Polycarbonate | |
| 0.13 in. | |
| 3.8 in. | |
| 2 in. |
| Autoclavable | |
| Helps to reduce boredom and aggressive behavior | |
| 0.33 cm | |
| 9.65 cm | |
| 5.08 cm |