missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ InnoDome™ and InnoWheel™ Enrichment Device, Certified
InnoDome and InnoWheel devices increase activity and reduce fighting when used together
Supplier: Bio-Serv™ S3174
Description
- 100% PETE—disposable, recyclable plastic
- Very low profile design fits in most mouse cage systems
- InnoDome and InnoWheel devices together are 3.027 in.H (7.69cm)
- Transparent red color provides ease of visibility
- Sterile
These products are not designed to be put through a cagewasher or autoclave.
Chemical Identifiers
| Not Autoclavable | |
| PETE | |
| Addition to breeding programs |
| Red | |
| Single-use | |
| Sterile |
Specifications
| Not Autoclavable | |
| Red | |
| Single-use | |
| InnoWheel | |
| 3.78 in. | |
| 1.89 in. |
| InnoDome | |
| PETE | |
| Addition to breeding programs | |
| Sterile | |
| 9.6 cm | |
| 4.8 cm |