missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ Binocular Zoom Stereo Microscope on E-LED Stand
Description
- Binocular viewing head, inclined 45°, rotatable 360°
- WF10x/22 mm eyepieces w/built in diopter adjustments and eyeguards
- 0.67x to 4.5x zoom range (6.7x - 45x with 10x eyepieces)
- Dovetail focusing stand with coarse focus adjustment
- Frosted glass, black and white stage plates
- Variable LED incident and transmitted illuminators
Specifications
Specifications
| Voltage | 110/240 V |
| Magnification Power | 6.7X to 45X |
| Objective Types | Zoom Stereo |
| Product Type | Stereo Microscope |
| Head Style | Binocular, 45° inclined, 360° rotating |
| Lighting Type | LED |
| Eyepiece | WF 10X/22 mm |