missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products BHD Autoclavable Wrapper
When secured with autoclave tape or elasticized bands, these BHD Autoclavable Wrappers provide an adequate microbial barrier from external sources of contamination.
$298.89 - $1,269.63
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Closure Type | None |
| Color | Blue |
| Disposable | Single-use |
| For Use With (Application) | Gamma, EtO, or Steam Sterilization |
| Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
|
19990695
|
Keystone Cleanroom Products
BHDSHEET01.5X01.5 |
1.5 in. | 1.5 in. |
Case of 3000 Each for $298.89
|
|
||||
|
19990696
|
Keystone Cleanroom Products
BHDSHEET0202 |
2 in. | 2 in. |
Case of 3000 Each for $298.89
|
|
||||
|
19990697
|
Keystone Cleanroom Products
BHDSHEET0303 |
3 in. | 3 in. |
Case of 3000 Each for $298.89
|
|
||||
|
19990698
|
Keystone Cleanroom Products
BHDSHEET0404 |
4 in. | 4 in. |
Case of 3000 Each for $298.89
|
|
||||
|
19990699
|
Keystone Cleanroom Products
BHDSHEET0606 |
6 in. | 6 in. |
Case of 3000 Each for $1,269.63
|
|
||||
Description
- Designed for steam sterilization
- Treated to impart water and alcohol repellency
- Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
- Sufficient microbial barrier
- Resists tearing and punctures
- Does not contain any natural latex rubber
- Processed and packaged in ISO Certified Cleanrooms
- Certificate of Conformance included with shipment
Specifications
| Autoclavable | |
| Blue | |
| Gamma, EtO, or Steam Sterilization | |
| Non-sterile | |
| Sterilization Wrap (Heavy-duty) |
| None | |
| Single-use | |
| Cellulose | |
| Yes |