missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products BHD Autoclavable Wrapper
When secured with autoclave tape or elasticized bands, these BHD Autoclavable Wrappers provide an adequate microbial barrier from external sources of contamination.
Supplier: Keystone Cleanroom Products BHDSHEET0303
Description
- Designed for steam sterilization
- Treated to impart water and alcohol repellency
- Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
- Sufficient microbial barrier
- Resists tearing and punctures
- Does not contain any natural latex rubber
- Processed and packaged in ISO Certified Cleanrooms
- Certificate of Conformance included with shipment
Chemical Identifiers
| Autoclavable | |
| Blue | |
| Gamma, EtO, or Steam Sterilization | |
| Non-sterile | |
| Sterilization Wrap (Heavy-duty) |
| None | |
| Single-use | |
| Cellulose | |
| Yes |
Specifications
| Autoclavable | |
| Blue | |
| Gamma, EtO, or Steam Sterilization | |
| Non-sterile | |
| 3 in. | |
| Sterilization Wrap (Heavy-duty) | |
| 7.6 cm |
| None | |
| Single-use | |
| Cellulose | |
| Yes | |
| 3 in. | |
| 7.6 cm |