missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bev-L-Edge™ Slides

Catalog No. 125495C
Change view
Click to view available options
Frosted:
Not Frosted
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frosted
125495C Not Frosted
125496C Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 125495C Supplier Fisherbrand™ Supplier No. 2950B2L4600621T
Only null left

Simplify blood smears with beveled edges and chambered corners

  • For smoother, more uniform blood smears, draw beveled edge across a smeared slide at a 45° angle
  • Frosted slides are frosted on both sides at one end

Specifications

Frosted Not Frosted
Edges Beveled
Thickness (Metric) 1 mm
Corner Style Chambered
Length (English) 3 in.
Width (English) 1 in.