missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Ultra-Seal™ 3000 Wipers
For ISO Class 3 (Class 1) applications
$203.65 - $203.65
Specifications
| Product Type | Cleanroom Wipe |
|---|---|
| Material | Polyester Knit |
| Certifications/Compliance | RoHS 2002/05, REACH |
| For Use With (Application) | Chamber cleaning and cmP processing |
| Ply | 2-ply |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
17-988-422
|
Berkshire™
US300012126 |
12 x 12 in. |
N/A
|
|
|||||
Description
- Knitted in tube form from the highest quality, 100% continuous-filament polyester yarn, leaving only two raw edges (which are then sealed)
- No unsealed edges mean less potential for abrasion and contamination
- Durable, two-ply wiper offers two to three times the absorbency of single-ply polyester
- Laundered and packaged in an ISO Class 4 (Class 10) environment
Order Info
Basis weight: 134g/m2 (17-988-421); 177g/m2 (17-988-422).
Specifications
| Cleanroom Wipe | |
| RoHS 2002/05, REACH | |
| 2-ply |
| Polyester Knit | |
| Chamber cleaning and cmP processing |