missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Ultra-Seal™ 3000 Wipers
For ISO Class 3 (Class 1) applications
Supplier: Berkshire™ US300012126
Description
- Knitted in tube form from the highest quality, 100% continuous-filament polyester yarn, leaving only two raw edges (which are then sealed)
- No unsealed edges mean less potential for abrasion and contamination
- Durable, two-ply wiper offers two to three times the absorbency of single-ply polyester
- Laundered and packaged in an ISO Class 4 (Class 10) environment
Order Info
Basis weight: 134g/m2 (17-988-421); 177g/m2 (17-988-422).
Specifications
| Cleanroom Wipe | |
| 30.48 cm | |
| 30.48 cm | |
| 177 | |
| 12 x 12 in. | |
| 2-ply |
| 12 in. | |
| 12 in. | |
| Polyester Knit | |
| RoHS 2002/05, REACH | |
| Chamber cleaning and cmP processing |