missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ SatPax™ 1000 Presaturated Wipers
For ISO Class 5 to 8 (100 to 100000) Cleanroom Class applications
$28.85 - $400.37
Specifications
| Product Type | IPA Wipe |
|---|---|
| Length (English) | 9 in. |
| Width (English) | 9 in. |
| Material | Polyester Cellulose |
| Basis Weight | 67.6 |
| Catalog Number | Mfr. No. | Container Type | Saturation Solution | Packaging Quantity | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Container Type | Saturation Solution | Packaging Quantity | Price | Quantity & Availability | |||
|
19059301
|
Berkshire™
SPX1000.002.12 |
Resealable Pouch | 9% IPA, 91% Deionised Water | 75/Pk. |
Pack of 75 Each for $28.85
Case of 12 Pack for $346.20
|
|
|||
|
19041340
|
Berkshire™
SPXC1000.001.12 |
Canister | 70% IPA, 30% Deionised Water | 100/Pk. |
Case of 1200 Each for $400.37
|
|
|||
|
19041341A
|
Berkshire™
SPXC10000212R |
Canister Refill | 9% IPA, 91% Deionised Water | 100/Pk. |
Pack of 100 Each for $31.68
Case of 12 Pack for $325.08
|
|
|||
Description
- Nonwoven hydroentangled 55% cellulose/45% polyester construction
- Presaturated to eliminate the need to store, mix, and dispense solvents—no more squirt bottles or uncontrolled saturation levels
- Manufactured using isopropyl alcohol and reverse osmosis/deionized water is filtered to 0.2μm — two saturation concentrations available
Order Info
Packaged in resealable pouches with lot numbers for traceability and canister dispensers with perforated rolls for popup convenience; canister refills available. Basis weight: 67.6g/cm2.
Specifications
| IPA Wipe | |
| 9 in. | |
| 67.6 | |
| Knife-cut | |
| Non-sterile |
| 9 in. | |
| Polyester Cellulose | |
| White | |
| For ISO Class 5 to 8 applications, presaturated to eliminate the need to store, mix, and dispense solvents no more squirt bottles or uncontrolled saturation levels |