missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ SatPax™ 1000 Presaturated Wipers
For ISO Class 5 to 8 (100 to 100000) Cleanroom Class applications
Supplier: Berkshire™ SPXC1000.001.12
Description
- Nonwoven hydroentangled 55% cellulose/45% polyester construction
- Presaturated to eliminate the need to store, mix, and dispense solvents—no more squirt bottles or uncontrolled saturation levels
- Manufactured using isopropyl alcohol and reverse osmosis/deionized water is filtered to 0.2μm — two saturation concentrations available
Order Info
Packaged in resealable pouches with lot numbers for traceability and canister dispensers with perforated rolls for popup convenience; canister refills available. Basis weight: 67.6g/cm2.
Chemical Identifiers
| IPA Wipe | |
| 9 in. | |
| 67.6 | |
| Knife-cut | |
| Non-sterile |
| 9 in. | |
| Polyester Cellulose | |
| White | |
| For ISO Class 5 to 8 applications, presaturated to eliminate the need to store, mix, and dispense solvents no more squirt bottles or uncontrolled saturation levels |
Specifications
| IPA Wipe | |
| 23 cm | |
| 15 cm | |
| 67.6 | |
| Canister | |
| 9 x 6 in. (22.8 x 15.2 cm) | |
| 100/Pk. | |
| Non-sterile |
| 9 in. | |
| 9 in. | |
| Polyester Cellulose | |
| White | |
| Knife-cut | |
| For ISO Class 5 to 8 applications, presaturated to eliminate the need to store, mix, and dispense solvents no more squirt bottles or uncontrolled saturation levels | |
| 70% IPA, 30% Deionised Water |