missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Polx™ 1200 Wipers
For ISO Class 5 (Class 100) applications
Supplier: Berkshire™ P12000909B1
Description
- Very soft, 100% double-knit polyester ideal for cleaning sensitive surfaces
- Low extractable levels; useful for a variety of general cleanroom applications
- Works well with IPA and other solvents
- Knife cut edge
Order Info
Basis weight: 107g/m2.
† Bulk packed.
Specifications
| Cleanroom Wipe | |
| 22.86 cm | |
| 22.86 cm | |
| 107 | |
| White | |
| 9 x 9 in. (22.86 x 22.86 cm) | |
| 1200 Pk. |
| 9 in. | |
| 9 in. | |
| Polyester Knit | |
| RoHS 2002/05, REACH | |
| Knife cut | |
| For use in ISO Class 5 and higher cleanroom environments, integrated circuit fabrication areas, equipment wrap and wipe downs. Chemically compatible with IPA, Acetone and other solvents. |