missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Polx™ 1200 Wipers
For ISO Class 5 (Class 100) applications
$32.82 - $427.35
Specifications
| Product Type | Cleanroom Wipe |
|---|---|
| Material | Polyester Knit |
| Basis Weight | 107 |
| Certifications/Compliance | RoHS 2002/05, REACH |
| Color | White |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity | ||||
|
06-665-35A
|
Berkshire™
P120009098 |
9 x 9 in. (22.86 x 22.86 cm) | 150 Sheets/Pk. |
Pack of 150 Each for $74.86
Case of 8 Pack for $189.44
|
|
||||
|
17-987-85
|
Berkshire™
P1200040418 |
4 x 4 in. (10.16 x 10.16 cm) | 150 Sheets/Pk. |
Pack of 150 Each for $32.82
Case of 18 Pack for $181.62
|
|
||||
|
19-037-278
|
Berkshire™
P12000909B1 |
9 x 9 in. (22.86 x 22.86 cm) | 1200 Pk. |
Case of 1200 Each for $427.35
|
|
||||
|
19-130-1303
|
Berkshire™
P1200L24401 |
40 x 24 in. (101.6 x 61 cm) | 75 Sheets/Pk. |
Pack of 10 Each for $96.25
|
|
||||
Description
- Very soft, 100% double-knit polyester ideal for cleaning sensitive surfaces
- Low extractable levels; useful for a variety of general cleanroom applications
- Works well with IPA and other solvents
- Knife cut edge
Order Info
Basis weight: 107g/m2.
† Bulk packed.
Specifications
| Cleanroom Wipe | |
| 107 | |
| White |
| Polyester Knit | |
| RoHS 2002/05, REACH | |
| Knife cut |