missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Polx™ 1200 Wipers
For ISO Class 5 (Class 100) applications
Supplier: Berkshire™ P1200040418
Description
- Very soft, 100% double-knit polyester ideal for cleaning sensitive surfaces
- Low extractable levels; useful for a variety of general cleanroom applications
- Works well with IPA and other solvents
- Knife cut edge
Order Info
Basis weight: 107g/m2.
† Bulk packed.
Specifications
| Cleanroom Wipe | |
| 10 cm | |
| 10 cm | |
| 107 | |
| White | |
| 4 x 4 in. (10.16 x 10.16 cm) | |
| 150 Sheets/Pk. |
| 4 in. | |
| 4 in. | |
| Polyester Knit | |
| RoHS 2002/05, REACH | |
| Knife cut | |
| CD and DVD manufacturing operations |