missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Durx™ 670 Cleanroom Wipers
For ISO Class 5 to 8 (100 to 100000) Cleanroom Class applications
$25.54 - $89.07
Specifications
| Product Type | Cleanroom Wipe |
|---|---|
| Material | Polyester Cellulose |
| Compatibility | Common cleaning and disinfecting solutions |
| Autoclavable | Autoclavable |
| Certifications/Compliance | RoHS 2002/05, REACH, USP |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
|
0666530A
|
Berkshire™
DR670040410 |
4 x 4 in. (10.16 x 10.16 cm) | 1200/Pk. |
Pack of 1200 Each for $48.50
Case of 10 Pack for $485.00
|
|
||||
|
0666530B
|
Berkshire™
DR670090920 |
9 x 9 in. (22.86 x 22.86 cm) | 300/Pk. |
Pack of 300 Each for $32.76
Case of 20 Pack for $655.20
|
|
||||
|
0666530D
|
Berkshire™
DR670181810 |
18 x 18 in. (46 x 46 cm) | 150/Pk. |
Pack of 150 Each for $89.07
Case of 10 Pack for $890.70
|
|
||||
|
0666530C
|
Berkshire™
DR670121220 |
12 x 12 in. | 150/Pk. |
Pack of 150 Each for $35.40
Case of 20 Pack for $708.00
|
|
||||
|
1798779A
|
Berkshire™
DR670.0707.45 |
7 x 7 in. (17.78 x 17.78 cm) | 300/Pk. |
Pack of 300 Each for $28.82
Case of 45 Pack for $265.95
|
|
||||
|
19161350
|
Berkshire™
DR670.0708.36 |
7 x 8 in. (17.7 x 25.4 cm) | 300/Pk. |
Pack of 300 Each for $25.54
Case of 36 Pack for $919.44
|
|
||||
Description
- Made from mechanically hydroentangled 55% cellulose/45% polyester; no secondary binders
- Steam autoclavable for use in aseptic areas
- Work well with IPA and other solvents
- Smooth, highly sorbent and durable; general-purpose wiper
- Low tendency to shed particles; low extractables
- Also available as wafer separators for horizontal wafer stacking
Order Info
Basis weight: 67.6g/m2
Specifications
| Cleanroom Wipe | |
| Common cleaning and disinfecting solutions | |
| RoHS 2002/05, REACH, USP |
| Polyester Cellulose | |
| Autoclavable | |
| Nonwoven |