missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Durx™ 670 Cleanroom Wipers
For ISO Class 5 to 8 (100 to 100000) Cleanroom Class applications
Supplier: Berkshire™ DR670.0708.36
Description
- Made from mechanically hydroentangled 55% cellulose/45% polyester; no secondary binders
- Steam autoclavable for use in aseptic areas
- Work well with IPA and other solvents
- Smooth, highly sorbent and durable; general-purpose wiper
- Low tendency to shed particles; low extractables
- Also available as wafer separators for horizontal wafer stacking
Order Info
Basis weight: 67.6g/m2
Chemical Identifiers
| Cleanroom Wipe | |
| Common cleaning and disinfecting solutions | |
| RoHS 2002/05, REACH, USP |
| Polyester Cellulose | |
| Autoclavable | |
| Nonwoven |
Specifications
| Cleanroom Wipe | |
| 17.7 cm | |
| 25.4 cm | |
| Common cleaning and disinfecting solutions | |
| 67.6 | |
| Nonwoven | |
| ISO Class 5 and higher cleanroom environments, general purpose wiping and polishing of surface areas, including optics |
| 7 in. | |
| 8 in. | |
| Polyester Cellulose | |
| Autoclavable | |
| RoHS 2002/05, REACH, USP | |
| 7 x 8 in. (17.7 x 25.4 cm) | |
| 300/Pk. |