missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BCR™ Cleanroom Mopping System: Mop 4
Looped-end construction and fantail design minimize particle generation
$940.00
Specifications
| Color | White |
|---|---|
| Length (English) | 20 in. |
| Autoclavable | Autoclavable |
| Width (English) | 11.81 in. |
| For Use With (Application) | Easy removal of contamination from floors and for the distribution of disinfectants |
| Catalog Number | Mfr. No. | Product Type | Sterility | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Sterility | Price | Quantity & Availability | ||||
|
19121756
|
Berkshire™
BCM4IR12 |
BCR Mop 4 Gamma-irradiated | Sterile |
Case of 12 Each for $940.00
|
|
||||
Description
- Made of chemical- and abrasion-resistant continuous filament knitted polyester
- Tubular knit construction for cleanliness
- Laundered and packaged in an ISO Class 4 (formerly Class 10) cleanroom
- Available gamma irradiated
Specifications
| White | |
| Autoclavable | |
| Easy removal of contamination from floors and for the distribution of disinfectants | |
| Knitted Polyester |
| 20 in. | |
| 11.81 in. | |
| ISO Class 4 |