missing translation for 'onlineSavingsMsg'
Learn More

Poltex™ Benchtop Multi-organizer with Pipettor and Pipette Aid Brackets

Catalog No. p-200003869
Encompass
Change view
Click to view available options
Width (English):
18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22000784 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22000784 Supplier Poltex™ Supplier No. BENCHTOP18BRKPIPTRBRK
Only null left

Benchtop Organizer holds all common laboratory items and is made of durable PETG construction. Comes with Pipettor and Pipette Filler bracket.

  • Made from super-durable, cleanable PETG
  • Multi-organizer helps organize common benchtop implements and consumables
  • Choose from 12, 18, or 24 in. wide
  • Add pipette controller bracket and/or pipettor bracket

Specifications

Product Type Organizer
Holds Vials, Bottles, Kimwipes, Lab Film, etc.
Includes Pipette Filler Bracket
Width (English) 18 in.
Width (Metric) 457 mm
Color Clear
Autoclavable Not Autoclavable
Material PETG