missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex™ Benchtop Multi-organizer with Pipettor and Pipette Aid Brackets
Description
- Made from super-durable, cleanable PETG
- Multi-organizer helps organize common benchtop implements and consumables
- Choose from 12, 18, or 24 in. wide
- Add pipette controller bracket and/or pipettor bracket
Spécifications
Spécifications
| Product Type | Organizer |
| Holds | Vials, Bottles, Kimwipes, Lab Film, etc. |
| Includes | Pipette Filler Bracket |
| Width (English) | 18 in. |
| Width (Metric) | 457 mm |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Material | PETG |