missing translation for 'onlineSavingsMsg'
Learn More

CurranTaylor™ Scotsman™ Benchtop Ice Maker/Dispenser

Catalog No. 01001122
Change view
Click to view available options
Capacity (Metric):
89 kg/Day
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01001122 89 kg/Day
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01001122 Supplier CurranTaylor™ Scotsman™ Supplier No. IBN207

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Benchtop ice maker/dispenser that packs ice tightly and cools quickly.

Makes nugget ice - dispenses easily and cools quickly

  • Durable stainless steel evaporator, greaseless bearings for reduced maintenance
  • AquaArmor with AgION™ molded into key components
  • Original nugget ice packs tightly and cools quickly
  • Intuitive LED diagnostic lights reduce service time
  • Unit specific QR code for quick access to service manuals and warranty history
  • Convenient USB drive that allows for fast software updates
  • Quieter and hands free operation
  • Sustainable and environmentally friendly - Uses up to 40% less energy and 50% less water than standard cube ice machines
  • Outstanding factory warranty with exclusive CurranTaylor support
  • Makes up to 196 lb./day with a 7 lb. storage bin
  • Cat. No. 09-540-121 filter package recommended

For product datasheet, request BN249428216-NA from your Fisher Scientific Sales Rep.

Specifications

Depth (English) 23.44 in.
Amperage 15 A
Certifications/Compliance NSF, cULus, ISO, CE, ADA
Capacity (English) Makes up to 196 lb./day with a 7 lb. storage bin
Capacity (Metric) 89 kg/Day
Depth (Metric) 595.48 mm
Product Type Bench Nugget Ice Maker/Dispenser
For Use With (Application) Ice makers for lab, clinical, education use
Height (English) 17.54 in.
Includes Ice maker machine, power cord
Height (Metric) 445.63 mm
Power Consumption 15A
Voltage 115 V
Width (English) 16.02 in.
Water Consumption 12 gal./100 lb. Ice
Width (Metric) 406.80 mm
Weight (English) Shipping 80 lb.
Weight (Metric) Shipping 36.29 kg
Warranty 3 Years Parts and Labor
Model IBN207
Frequency 60 Hz
Show More Show Less