missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Benchtop Dispensing Bin

Benchtop Dispensing Bin works great with gloved hands and is ergonomically designed with large, angled openings and oversized lip.
Supplier: Heathrow Scientific™ HS23411
Description
- Lid remains open when tilted back
- Non-skid rubber feet
- Pre-drilled holes for wall mounting
- Mounting screws included for the option of fixing to a wall or raised surface
- Dual compartment bin includes a removable divider
Chemical Identifiers
| Dispensing Bin | |
| Not Autoclavable | |
| Benchtop Dispensing Bin | |
| Lab supplies, accessories | |
| 15.5 cm |
| Acrylic | |
| Lid | |
| Storage and Organization of Lab Supplies, Accessories | |
| 6.1 in. |
Specifications
| Dispensing Bin | |
| Neon Green | |
| Not Autoclavable | |
| Benchtop Dispensing Bin | |
| Lab supplies, accessories | |
| 7.1 x 6.1 x 6.5 in. | |
| 18 cm | |
| 15.5 cm | |
| 16.5 cm | |
| 0.88 kg |
| Acrylic | |
| Square | |
| Lid | |
| Storage and Organization of Lab Supplies, Accessories | |
| Dual Compartments | |
| 7.1 in. | |
| 6.1 in. | |
| 6.5 in. | |
| 1.95 lb. |