missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Benchtop Dispensing Bin

Description
- Lid remains open when tilted back
- Non-skid rubber feet
- Pre-drilled holes for wall mounting
- Mounting screws included for the option of fixing to a wall or raised surface
- Dual compartment bin includes a removable divider
Specifications
Specifications
| Type | Dispensing Bin |
| Material | Acrylic |
| Color | Neon Blue |
| Shape | Semi-circular |
| Autoclavable | Not Autoclavable |
| Closure Type | Lid |
| Description | Benchtop Dispensing Bin |
| For Use With (Application) | Storage and Organization of Lab Supplies, Accessories |
| Holds | Lab supplies, accessories |
| Style | Single Compartment |
| Show More |