missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Bench Mount Small Gas Cylinder Holder

Catalog No. 19085843
Change view
Click to view available options
Holds:
1 Cylinder, 3 in. dia.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19085843 1 Cylinder, 3 in. dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19085843 Supplier Justrite™ Supplier No. 35324

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Justrite™ Bench Mount Small Gas Cylinder Holder is sized to fit 3in (76mm) gas cylinders commonly found in laboratories

  • Chemically welded PVC stand with formed walls
  • Durable
  • Chemical resistant
  • Designed to either be free standing or bench mounted
  • Pre-drilled mount holes

Compliance

OSHA, CGA P1, NFPA55

Warranty

1 YEAR

Specifications

Type Small gas cylinder holder
Holds 1 Cylinder, 3 in. dia.
Material PVC
Color Gray
Description Bench mount
Dimensions (L x W x H) 30 x 44 x 38 in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders
Height (Metric) 152 mm
Length (Metric) 197 mm
Weight (English) 2 lb.
Width (Metric) 197 mm
Show More Show Less