missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Bemcot™ M-3 and S2 Wipes
GREENER_CHOICE

Clean sensitive electrical equipment in cleanroom environments. The Contec™ Bemcot™ M-3 and S2 Wipes are extremely absorbent, soft and low linting. An apertured surface promotes particle removal.

$811.59

Specifications

Length (English) 10 in.
Length (Metric) 25.4 cm
Width (Metric) 25.4 cm
Material Rayon
Certifications/Compliance ISO Class 6 and 8
View More Specs

Products 1
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
18999475
GREENER_CHOICE
View Documents Promotion Details
Contec™
M3
M3 Wipes
Case of 3000 Each for $811.59
Only null left
 
Description

Description

  • For ISO Class 6 to 8 (Class 1000 to 100,000) applications
  • Extremely absorbent, soft and low-linting disposable wipes
  • Heat-resistant for cleaning high temperature process equipment and diffusion furnaces
  • Designed for compact disk and magnetic tape industries
  • Arrives quarterfolded to promote proper wiping protocol
  • Designed for use on sensitive electrical equipment in cleanroom environments
  • Made of proprietary 100% filament rayon that absorbs 13 times its weight in liquid
  • Apertured surface promotes particle removal

Order Info

Two sizes available, in quarter-fold style to promote proper wiping protocol.

Specifications

Specifications

10 in.
25.4 cm
ISO Class 6 and 8
Designed for use on sensitive electrical equipment, and in compact disk and magnetic tape industries
25.4 cm
Rayon
10 x 10 in.
Videos
SDS
Documents

Documents