missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Bemcot™ M-3 and S2 Wipes
GREENER_CHOICE

Catalog No. 18999475
Change view
Click to view available options
Product Type:
M3 Wipes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18999475 M3 Wipes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18999475 Supplier Contec™ Supplier No. M3
Only null left

Clean sensitive electrical equipment in cleanroom environments. The Contec™ Bemcot™ M-3 and S2 Wipes are extremely absorbent, soft and low linting. An apertured surface promotes particle removal.

  • For ISO Class 6 to 8 (Class 1000 to 100,000) applications
  • Extremely absorbent, soft and low-linting disposable wipes
  • Heat-resistant for cleaning high temperature process equipment and diffusion furnaces
  • Designed for compact disk and magnetic tape industries
  • Arrives quarterfolded to promote proper wiping protocol
  • Designed for use on sensitive electrical equipment in cleanroom environments
  • Made of proprietary 100% filament rayon that absorbs 13 times its weight in liquid
  • Apertured surface promotes particle removal

Order Info

Two sizes available, in quarter-fold style to promote proper wiping protocol.

Specifications

Product Type M3 Wipes
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 5 in.
Width (Metric) 25.4 cm
Material Rayon
Certifications/Compliance ISO Class 6 and 8
Dimensions (L x W) 10 x 10 in.
For Use With (Application) Designed for use on sensitive electrical equipment, and in compact disk and magnetic tape industries