missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Switch-Grid™ Test Tube Rack Grids
Replacement grids
Supplier: Bel Art™ F187451300
Description
Replacement grids
- Chemical resistant polyoxymethylene plastic
- Can be cleaned with mild detergent, ethanol or isopropyl alcohol
- Autoclavable at121°C (250°F)
Chemical Identifiers
| Autoclavable | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| Grid Set | |
| 5.6 mm |
| Plastic | |
| Yes | |
| 133 mm | |
| None | |
| 102 mm |
Specifications
| Autoclavable | |
| Tubes (10 to 13 mm) | |
| 84 | |
| Yes | |
| 133 mm | |
| None | |
| 7 x 6 |
| Orange | |
| Plastic | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| Grid Set | |
| 5.6 mm | |
| 102 mm |