missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Double Bagged Sterile Sampling Scoops
Two bags reduce sample contamination.
Supplier: Bel-Art™ H369061010
Description
Ideal for multi-zone clean rooms, these one-piece Double-Bagged Sterileware™ Sampling Scoops are the perfect shape and size for taking samples, especially from wide-mouth containers.
- Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
- When placed on a flat surface they remain upright; can be used as weighing boats
- 2 oz. and 4 oz. sampling scoops have a long handle that increases the distance between the hand and sample
- FDA grade polystyrene safe for food, drug and cosmetic use
- Gamma irradiated sterile to SAL 10-6
- Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.
Specifications
| 10/Pk. | |
| Not Autoclavable | |
| 250 mL | |
| Certificate of Processing for Sterilization | |
| 19.1 x 5.4 x 4.9 cm (7.5 x 2.125 x 1.9375 in.) | |
| 5.6 cm |
| Sterile | |
| 8 oz. | |
| White | |
| Scoop | |
| 2.18 in. | |
| High-impact Polystyrene (FDA Grade) |