missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Double Bagged Sterile Sampling Scoops

Catalog No. p-7193080
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03411819 60 mL
03411820 125 mL
03411821 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03411819 Supplier Bel-Art™ Supplier No. H369021010
Only null left

Two bags reduce sample contamination.

Ideal for multi-zone clean rooms, these one-piece Double-Bagged Sterileware™ Sampling Scoops are the perfect shape and size for taking samples, especially from wide-mouth containers.

  • Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
  • When placed on a flat surface they remain upright; can be used as weighing boats
  • 2 oz. and 4 oz. sampling scoops have a long handle that increases the distance between the hand and sample
  • FDA grade polystyrene safe for food, drug and cosmetic use
  • Gamma irradiated sterile to SAL 10-6
  • Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization

These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Specifications

Quantity 10/Pk.
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Capacity (Metric) 60 mL
Color White
Certifications/Compliance Certificate of Processing for Sterilization
Product Type Scoop
Size 20.5 x 4.1 x 2.9 cm (8.0625 x 1.625 x 1.125 in.)
Length (English) Handle 5 in.
Length (Metric) Handle 12.7 cm
Material High-impact Polystyrene (FDA Grade)
Show More Show Less