missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ General Purpose Trays With Faucets
Description
- Features needle type polyethylene faucet with 12.7 mm (0.5 in.) bore
- All trays have heavy walls and wide top flanges
- Molded from low-density polyethylene
- Withstand temperatures up to 77°C (171°F)
Specifications
Specifications
| Capacity (Metric) | 15890 cm3 |
| Dimensions (L x W x H) | 16 x 20 x 3 in. |
| Color | Natural |
| Height (Metric) | 7.6 cm |
| Length (Metric) | 41 cm |
| Material | Polyethylene |
| Type | Collection Tray |
| Width (Metric) | 51 cm |
| Length (English) | 16 in. |
| Height (English) | 3 in. |
| Show More |