missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Table-Top Buchner Funnels

For filtering large volumes quickly.

$5,938.45 - $9,982.93

Specifications

Diameter (Metric)Top 61 cm
Capacity (Metric) 74 L
Material Polyethylene
Height (Metric) 330 mm
Product Type Buchner Funnel
View More Specs

Products 6
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
14100133
View Documents Promotion Details
Bel-Art™
H146220000
Coarse Porosity Fixed Plate (24 in.)
Each for $9,426.40
Only null left
 
14100134
View Documents Promotion Details
Bel-Art™
H146221610
Coarse Porosity Removable Plate (24 in.)
Each for $9,710.33
Only null left
 
14100135
View Documents Promotion Details
Bel-Art™
H146253524
Medium Porosity Fixed Plate (24 in.)
Each for $9,982.93
Only null left
 
14100138
View Documents Promotion Details
Bel-Art™
H146271610
Perforated Removable Plate (24 in.)
Each for $5,982.33
Only null left
 
14100136
View Documents Promotion Details
Bel-Art™
H146263524
Medium Porosity Removable Plate (24 in.)
Each for $9,264.27
Only null left
 
14100137
View Documents Promotion Details
Bel-Art™
H146290000
Perforated Fixed Plate (24 in.)
Each for $5,938.45
Only null left
 
Description

Description

  • Removable hose barbed connector accepts 12.7 mm (0.50 in.) I.D. tube and threads into 0.75 in. NPT bung on the funnel
  • Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid, HDPE, 6.4 mm (0.25 in.) thick, with a non-porous ring at the periphery of the plate which seals filter paper when used
  • Fritware Porous Filter Plates available in two porosities (medium and coarse), medium is 45 to 90 microns while the coarse is 90 to 130 microns use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Fixed or removable Perforated Filter Plates are made of 4.8 mm (0.1875 in.) thick HDPE with 4.8 mm (0.1875 in.) perforations on 11 mm (0.4375 in.) centers
  • Perforated Filter Plates available in two versions (fixed or removable), fixed for coarse filtration or use with a cloth or paper filter, removable for use in precious metals recovery, use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Rim to Plate: 8 in. (20.3 cm)
  • Use the Funnel Trowel (F36820-0118) to quickly and efficiently smooth fissures appearing during the filtration process
Specifications

Specifications

61 cm
Polyethylene
Buchner Funnel
74 L
330 mm
Videos
SDS
Documents

Documents