missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Table-Top Buchner Funnels

For filtering large volumes quickly.

Supplier:  Bel-Art™ H146221610

 View more versions of this product

Catalog No. 14100134


Get More Bel-Art Lab Products with Purchase
View all promotions
Only null left

Description

Description

  • Removable hose barbed connector accepts 12.7 mm (0.50 in.) I.D. tube and threads into 0.75 in. NPT bung on the funnel
  • Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid, HDPE, 6.4 mm (0.25 in.) thick, with a non-porous ring at the periphery of the plate which seals filter paper when used
  • Fritware Porous Filter Plates available in two porosities (medium and coarse), medium is 45 to 90 microns while the coarse is 90 to 130 microns use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Fixed or removable Perforated Filter Plates are made of 4.8 mm (0.1875 in.) thick HDPE with 4.8 mm (0.1875 in.) perforations on 11 mm (0.4375 in.) centers
  • Perforated Filter Plates available in two versions (fixed or removable), fixed for coarse filtration or use with a cloth or paper filter, removable for use in precious metals recovery, use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Rim to Plate: 8 in. (20.3 cm)
  • Use the Funnel Trowel (F36820-0118) to quickly and efficiently smooth fissures appearing during the filtration process
Specifications

Chemical Identifiers

61 cm
Polyethylene
Buchner Funnel
74 L
330 mm

Specifications

61 cm
Polyethylene
Funnel with Coarse Porosity Removable Plate (24 in.)
Coarse
74 L
330 mm
Coarse Porosity Removable Plate (24 in.)
Buchner Funnel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions