missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Wire Lead Flask with Vikem™ Coating

Wire lead weights coil into a helix, spiral, cone or any irregular shape to stabilize vessels in a water bath.

Supplier:  Bel Art™ F183240000

 View more versions of this product

Catalog No. 15546



Only null left

Description

Description

  • Can be coiled around flasks, threaded through handles or looped around bottle necks
  • Coated with chemical resistant red Vikem vinyl
  • The 30 cm (12 in.) length and flexibility make these weights very versatile
Specifications

Chemical Identifiers

Not Autoclavable
Flasks (Assorted Sizes)
1
No
Flasks
Lead Ring Flask Weight
None
20 mm
Red
Vinyl-coated Lead
Cylindrical
Non-sterile
30 cm
20 mm
20 mm

Specifications

Not Autoclavable
Flasks (Assorted Sizes)
1
No
Flasks
0.25 in.
0.25 lb.
Lead Ring Flask Weight
None
20 mm
Red
Vinyl-coated Lead
Cylindrical
Non-sterile
30 cm
0.64 cm
114 g
20 mm
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions