missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Wire Lead Flask with Vikem™ Coating
Description
- Can be coiled around flasks, threaded through handles or looped around bottle necks
- Coated with chemical resistant red Vikem vinyl
- The 30 cm (12 in.) length and flexibility make these weights very versatile
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Red |
| Holds | Flasks (Assorted Sizes) |
| Material | Vinyl-coated Lead |
| Positions | 1 |
| Shape | Cylindrical |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Flasks |
| No. per Pack | 1 |
| Show More |