missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Wide Mouth Wash Bottles
Color-coded polypropylene closures for easy identification.
Supplier: Bel-Art™ F116260500
Description
- Low-density polyethylene (LDPE) wash bottles have wide mouths for easy filling
- Capacity is 500 mL (16 oz.)
- Pictogram instructions promote safety regardless of language or setting
Chemical Identifiers
| 16 oz., 500 mL | |
| 16 oz. | |
| Non-sterile | |
| Reusable | |
| Wide | |
| Economy Wash Bottle | |
| Polypropylene |
| 500 mL | |
| LDPE | |
| Yes | |
| No | |
| Cylindrical | |
| Unlabeled | |
| Not Autoclavable |
Specifications
| 16 oz., 500 mL | |
| 16 oz. | |
| LDPE | |
| Yellow | |
| Reusable | |
| Wide | |
| Economy Wash Bottle | |
| Polypropylene |
| 500 mL | |
| Translucent, Yellow | |
| Non-sterile | |
| Yes | |
| No | |
| Cylindrical | |
| Unlabeled | |
| Not Autoclavable |