missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ White Polypropylene Jars

Catalog No. 22260442
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22260442 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22260442 Supplier Bel-Art™ Supplier No. H179100000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

White polypropylene jars and screw caps are ideal for storage of liquid or dry stock, or for use with samples.

  • FDA approved material
  • Jars are autoclavable at 121°C (250°F)
  • Note: Screw caps, with polyethylene foam lining, are not autoclavable

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Color White
Diameter (English) 2 in.
Material Polypropylene
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 72 mm
Height (English) 2.83 in.
Chemical Label Unlabeled
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Diameter (Metric) 50 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 4 oz.
Shape Cylindrical
Disposable Reusable
Product Type Sample Container
Show More Show Less