missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Varipet™ Pipettor
Self-filling pipetting aid designed for speed, ease, and convenience in a dependable, positive displacement dispenser
$1036.27 - $1036.27
Specifications
| Accuracy | ±0.5% |
|---|---|
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | White |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Compatible Tips | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Compatible Tips | Price | Quantity | |||||
|
13-689-134C
|
Bel-Art™
F378951100 |
Luer Lock Tip |
Each for $1,036.27
|
|
|||||
Description
- Polypropylene handle to permit extended use without fatigue.
- PTFE plunger assures smooth, consistent operation in repetitive tasks.
- Dispensing volume can be adjusted by turning the knob at the base of the unit.
- Accuracy is ±0.5%.
- Teflon™ Tip.
- With chemical resistance because the fluids only contact the borosilicate glass and Teflon.
- Supplied with chrome-plated steel Luer lock fitting, complete with removable cannula for general use.
Specifications
| ±0.5% | |
| Autoclavable | |
| Reusable | |
| 2-Ring Handle | |
| Vari-pet | |
| No | |
| Pipette | |
| 0.2 mL |
| No | |
| White | |
| Microplate | |
| Polypropylene | |
| 1 | |
| Non-sterile | |
| 10 mL |