missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ General Purpose Trays Without Faucets
Rugged, long-lasting and corrosion resistant plastic
Supplier: Bel Art™ F162700000
Description
- All trays have heavy walls and wide top flanges
- Molded from low-density polyethylene
- Withstand temperatures up to 77°C (171°F)
Chemical Identifiers
| Natural | |
| Polyethylene | |
| Not Autoclavable |
Specifications
| 9410 cm3 | |
| Natural | |
| 30.5 cm | |
| Tray | |
| 12 in. | |
| Rectangular | |
| Not Autoclavable |
| 12 x 16 x 3 in. | |
| 7.6 cm | |
| Polyethylene | |
| 40.6 cm | |
| 3 in. | |
| 16 in. |