missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Polystyrene Microcentrifuge Tube Ice Racks
For temperature-stabilized benchtop procedures or storage
$203.75 - $345.52
Specifications
| Product Type | Microcentrifuge Tube Ice Rack |
|---|---|
| Autoclavable | Not Autoclavable |
| Color | Gray/White |
| Material | Polystyrene |
| Shape | Rectangular |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
|
05-561-11
|
Bel-Art™
H189010000 |
For 40omLl tubes |
Each for $345.52
Case of 12 Each for $4,146.24
|
|
|||||
|
13-717-273
|
Bel-Art™
H189070000 |
For 1.5mL tubes |
Each for $203.75
Case of 12 Each for $2,445.00
|
|
|||||
Description
- Two-piece construction: upper section has holes to hold tubes; Lower tray section holds water or crushed ice to cool samples
- Easy-to-clean, light gray high-impact styrene
Short Rack (Mfr. No. 18901 0000)
- Holds 105 400μL microcentrifuge tubes or others with 8 mm diameter Dimensions 8.6L x 4.7W x 2.6 in. H (21.9 x 12.4 x 6.7 cm)
- Stackable
Long Rack (Mfr. No. 18907 0000)
- Holds 120 1.5 mL microcentrifuge tubes or others with 12 mm diameter
- Dimensions 16L x 5.6W x 2.2 in. H (40.6 x 14.3 x 5.7 cm)
Specifications
| Microcentrifuge Tube Ice Rack | |
| Gray/White | |
| Rectangular | |
| Yes |
| Not Autoclavable | |
| Polystyrene | |
| None | |
| Non-sterile |