missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Polystyrene Microcentrifuge Tube Ice Racks
For temperature-stabilized benchtop procedures or storage
Supplier: Bel-Art™ H189070000
Description
- Two-piece construction: upper section has holes to hold tubes; Lower tray section holds water or crushed ice to cool samples
- Easy-to-clean, light gray high-impact styrene
Short Rack (Mfr. No. 18901 0000)
- Holds 105 400μL microcentrifuge tubes or others with 8 mm diameter Dimensions 8.6L x 4.7W x 2.6 in. H (21.9 x 12.4 x 6.7 cm)
- Stackable
Long Rack (Mfr. No. 18907 0000)
- Holds 120 1.5 mL microcentrifuge tubes or others with 12 mm diameter
- Dimensions 16L x 5.6W x 2.2 in. H (40.6 x 14.3 x 5.7 cm)
Specifications
| Microcentrifuge Tube Ice Rack | |
| Not Autoclavable | |
| Microcentrifuge Tubes (0.5 mL) | |
| 120 | |
| None | |
| Non-sterile | |
| 406 mm | |
| 57 mm |
| 20 x 6 | |
| Gray/White | |
| Polystyrene | |
| Rectangular | |
| Yes | |
| For 1.5mL tubes | |
| 143 mm |