missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Sampler Scoops
Polystyrene plastic sampler scoops are designed for retrieving samples from a larger source.
$124.25 - $1066.07
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Sterility | Sterile |
| Color | White |
| Certifications/Compliance | FDA |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Capacity (English) | Quantity | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Quantity | Price | Quantity | ||||
|
14-241-10C
|
Bel-Art™
H369060000 |
8 oz. | 100/Box |
Case of 100 Each for $1,066.07
|
|
||||
|
14-241-10A
|
Bel-Art™
H369020000 |
2 oz. | 100/Box |
Case of 100 Each for $583.32
|
|
||||
|
14-241-10B
|
Bel-Art™
H369040000 |
4 oz. | 100/Box |
Case of 100 Each for $741.57
|
|
||||
|
03-990-223
|
Bel-Art™
H369020010 |
2 oz. | 10/Box |
Case of 10 Each for $124.25
|
|
||||
|
03-990-224
|
Bel-Art™
H369040010 |
4 oz. | 10/Box |
Case of 10 Each for $156.25
|
|
||||
|
03-990-225
|
Bel-Art™
H369060010 |
8 oz. | 10/Box |
Case of 10 Each for $207.75
|
|
||||
Description
Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sampler Scoops are designed for retrieving samples from a larger source.
- For use with wide-mouth containers
- One-piece, molded of high-impact polystyrene plastic
- Remain upright on flat surfaces
- Can be used as weighing boat
- Made from FDA grade materials
- Individually sealed and sterilized
- For one time use and disposal
- Capacity and volumes are estimated, not meant for taking exact sample weights or volumes
- Stated volumes represent typical heaping samples
- Lot stamped for accurate lot tracing
- Includes a Certificate of Processing for sterilization
Specifications
| Not Autoclavable | |
| White | |
| Single-use | |
| Wide mouth containers | |
| Certificate of processing for sterilization |
| Sterile | |
| FDA | |
| Scoop | |
| Perfect shape and size for taking samples, especially from wide-mouth containers | |
| Polystyrene |