missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Sampler Scoops
Polystyrene plastic sampler scoops are designed for retrieving samples from a larger source.
Supplier: Bel-Art™ H369020010
Description
Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sampler Scoops are designed for retrieving samples from a larger source.
- For use with wide-mouth containers
- One-piece, molded of high-impact polystyrene plastic
- Remain upright on flat surfaces
- Can be used as weighing boat
- Made from FDA grade materials
- Individually sealed and sterilized
- For one time use and disposal
- Capacity and volumes are estimated, not meant for taking exact sample weights or volumes
- Stated volumes represent typical heaping samples
- Lot stamped for accurate lot tracing
- Includes a Certificate of Processing for sterilization
Specifications
| 10/Box | |
| Not Autoclavable | |
| 60 mL | |
| FDA | |
| Scoop | |
| Perfect shape and size for taking samples, especially from wide-mouth containers | |
| 7.8 x 4.1 2.9 cm (LxWxH) Bowl | |
| Polystyrene | |
| 20.5 cm |
| Sterile | |
| 2 oz. | |
| White | |
| Single-use | |
| Wide mouth containers | |
| 8.06 in. | |
| Certificate of processing for sterilization | |
| Extra Long |