missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Standard Stem Funnels

Feature an exclusive filter-step internal design for speedier filtrations

$430.89

Specifications

Material Polypropylene
Autoclavable Autoclavable
Length (Metric) Stem 6.5 cm
Product Type Filling Funnel
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (Metric) Filter Height (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Filter Height (Metric) Price Quantity & Availability  
22109769
View Documents Promotion Details
Bel-Art™
F146760055
9 cm 10.7 cm
Pack of 12 Each for $430.89
Case of 3 Pack for $1,292.67
Only null left
 
Description

Description

  • External ribs prevent airlock
  • The parallel stem measures 8 mm O.D.
  • Molded polypropylene is steam autoclavable at 121°C (250°F)
Specifications

Specifications

Polypropylene
Autoclavable
6.5 cm
Filling Funnel
Videos
SDS
Documents

Documents