missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Standard Stem Funnels

Catalog No. 22109769
Change view
Click to view available options
Diameter (Metric) Filter:
9 cm
Height (Metric):
10.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Filter Height (Metric)
22109769 9 cm 10.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22109769 Supplier Bel-Art™ Supplier No. F146760055

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Feature an exclusive filter-step internal design for speedier filtrations

  • External ribs prevent airlock
  • The parallel stem measures 8 mm O.D.
  • Molded polypropylene is steam autoclavable at 121°C (250°F)

Specifications

Capacity (Metric) 32.8 mL
Material Polypropylene
Height (Metric) 10.7 cm
Autoclavable Autoclavable
Diameter (Metric) Filter 9 cm
Length (Metric) Stem 6.5 cm
Product Type Filling Funnel